PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

2P Shunt Trip Bolt On Circuit Breaker 40A 277/480VAC

SQUARE D| Zoro #: G0656056| Mfr #: EDB24040SA

$1040.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Amps: 40Mounting: Bolt onFor Use With: Square D NF Panelboards
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0656056 Mfr #: EDB24040SA
Amps: 40Mounting: Bolt on
For Use With: Square D NF PanelboardsMax. AIR Rating: 18 kA
AC Voltage Rating: 277/480VACStandards: UL listed, CSA certified
Min. Wire Size: 14 AWGTerminal Connection: Lug
Item: Bolt On Circuit BreakerSeries: EDB
Length: 5.66"Max. Wire Size: 2/0 AWG
Frame Size: 125A/EDBWidth: 2.94"
Number of Poles: 2DC Voltage Rating: Not Rated
Depth: 4.05"Circuit Breaker Type: Shunt Trip
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 40 Amps, Number of Poles 2, Circuit Breaker Type Shunt Trip, AC Voltage Rating 277/480VAC, DC Voltage Rating Not Rated, For Use With Square D NF Panelboards, Series EDB, Terminal Connection Lug, Max. AIR Rating 18 kA, Frame Size 125A/EDB, Min. Wire Size 14 AWG, Max. Wire Size 2/0 AWG, Length 5.66 In., Width 2.94 In., Depth 4.05 In., Standards UL Listed, CSA Certified

Reviews