SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

2P Shunt Trip Bolt On Circuit Breaker 40A 240VAC

SQUARE D| Zoro #: G0339796| Mfr #: QOB2401021

$223.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Amps: 40Mounting: Bolt onFor Use With: Square D NQOD Panelboards
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0339796 Mfr #: QOB2401021
Amps: 40Mounting: Bolt on
For Use With: Square D NQOD PanelboardsMax. AIR Rating: 10 kA
AC Voltage Rating: 240VACStandards: UL listed, CSA certified
Min. Wire Size: 8 AWGTerminal Connection: Lug
Item: Bolt On Circuit BreakerSeries: QOB
Length: 3.00"Max. Wire Size: 2 AWG
Frame Size: 100A/QOWidth: 2.25"
Number of Poles: 2DC Voltage Rating: 48VDC
Depth: 2.91"Circuit Breaker Type: Shunt Trip
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 40 Amps, Number of Poles 2, Circuit Breaker Type Shunt Trip, AC Voltage Rating 240VAC, DC Voltage Rating 48VDC, For Use With Square D NQOD Panelboards, Series QOB, Terminal Connection Lug, Max. AIR Rating 10 kA, Frame Size 100A/QO, Min. Wire Size 8 AWG, Max. Wire Size 2 AWG, Length 3.00 In., Width 2.25 In., Depth 2.91 In., Standards UL Listed, CSA Certified

Reviews