SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

2P GFCI Bolt On Circuit Breaker 40A 120/240VAC

SQUARE D| Zoro #: G1904156| Mfr #: QOB240GFI

$349.27 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Amps: 40Mounting: Bolt onFor Use With: Square D NQOD Panelboards
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1904156 Mfr #: QOB240GFI
Amps: 40Mounting: Bolt on
For Use With: Square D NQOD PanelboardsMax. AIR Rating: 10 kA
AC Voltage Rating: 120/240VACStandards: UL listed, CSA certified
Min. Wire Size: 12 AWGTerminal Connection: Lug
Item: Bolt On Circuit BreakerSeries: QOB
Length: 3.00"Max. Wire Size: 6 AWG
Frame Size: 100A/QOWidth: 1.50"
Number of Poles: 2DC Voltage Rating: Not Rated
Depth: 2.91"Circuit Breaker Type: Ground Fault Circuit Interrupter
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 40 Amps, Number of Poles 2, Circuit Breaker Type Ground Fault Circuit Interrupter, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Square D NQOD Panelboards, Series QOB, Terminal Connection Lug, Max. AIR Rating 10 kA, Frame Size 100A/QO, Min. Wire Size 12 AWG, Max. Wire Size 6 AWG, Length 3.00 In., Width 1.50 In., Depth 2.91 In., Standards UL Listed, CSA Certified

Reviews