Shop Alternate Products
This Product is Discontinued
Square D
Miniature Circuit Breaker, 40 A, 120V AC, 2 Pole, Bolt On Mounting Style, QOB Series (Discontinued)
Mfr # QOB240SWN
Zoro # G2167383
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series QOB
- Amps 40 A
- Number of Poles 2
- AC Voltage Rating 120V AC
- Circuit Breaker Type Switched Neutral