3P Switched Neutral Bolt On Circuit Breaker 40A 120/240VAC

SQUARE D| Zoro #: G2326721| Mfr #: QOB340SWN

$136.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 3.00"
Min. Wire Size: 8 AWG
Max. AIR Rating: 10 kA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2326721 Mfr #: QOB340SWN
Length: 3.00"Min. Wire Size: 8 AWG
Max. AIR Rating: 10 kASeries: QOB
Item: Bolt On Circuit BreakerAC Voltage Rating: 120/240VAC
Width: 3.00"Frame Size: 100A/QO
Terminal Connection: LugStandards: UL listed, CSA certified
Max. Wire Size: 2 AWGFor Use With: Square D NQOD Panelboards
Circuit Breaker Type: Switched NeutralDepth: 2.91"
Amps: 40Number of Poles: 3
DC Voltage Rating: 48VDCCountry of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 40 Amps, Number of Poles 3, Circuit Breaker Type Switched Neutral, AC Voltage Rating 120/240VAC, DC Voltage Rating 48VDC, For Use With Square D NQOD Panelboards, Series QOB, Terminal Connection Lug, Max. AIR Rating 10 kA, Frame Size 100A/QO, Min. Wire Size 8 AWG, Max. Wire Size 2 AWG, Length 3.00 In., Width 3.00 In., Depth 2.91 In., Standards UL Listed, CSA Certified

Reviews