1P Standard Bolt On Circuit Breaker 45A 120/240VAC

SQUARE D| Zoro #: G0245217| Mfr #: QOB145

$32.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Amps: 45Mounting: Bolt onFor Use With: Square D NQOD Panelboards
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0245217 Mfr #: QOB145
Amps: 45Mounting: Bolt on
For Use With: Square D NQOD PanelboardsMax. AIR Rating: 10 kA
AC Voltage Rating: 120/240VACStandards: UL listed, CSA certified
Min. Wire Size: 8 AWGTerminal Connection: Lug
Item: Bolt On Circuit BreakerSeries: QOB
Length: 3.00"Max. Wire Size: 2 AWG
Frame Size: 100A/QOWidth: 0.75"
Number of Poles: 1DC Voltage Rating: 48VDC
Depth: 2.91"Circuit Breaker Type: Standard
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 45 Amps, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating 48VDC, For Use With Square D NQOD Panelboards, Series QOB, Terminal Connection Lug, Max. AIR Rating 10 kA, Frame Size 100A/QO, Min. Wire Size 8 AWG, Max. Wire Size 2 AWG, Length 3.00 In., Width 0.75 In., Depth 2.91 In., Standards UL Listed, CSA Certified

Reviews