KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1P GFEP Bolt On Circuit Breaker 50A 277VAC

SQUARE D| Zoro #: G1370257| Mfr #: EDB14050EPD

$925.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 0.98"
Series: EDB
AC Voltage Rating: 277VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1370257 Mfr #: EDB14050EPD
Width: 0.98"Series: EDB
AC Voltage Rating: 277VACDC Voltage Rating: Not Rated
Length: 5.66"Circuit Breaker Type: Ground Fault Equipment Protection
Amps: 50Terminal Connection: Lug
Max. Wire Size: 2/0 AWGNumber of Poles: 1
Item: Bolt On Circuit BreakerFrame Size: 70A/EDB
For Use With: Square D NF PanelboardsDepth: 4.05"
Standards: UL Listed, CSA Certified, CEMin. Wire Size: 14 AWG
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 50 Amps, Number of Poles 1, Circuit Breaker Type Ground Fault Equipment Protection, AC Voltage Rating 277VAC, DC Voltage Rating Not Rated, For Use With Square D NF Panelboards, Series EDB, Terminal Connection Lug, Max. AIR Rating 18kA, Frame Size 70A/EDB, Min. Wire Size 14 AWG, Max. Wire Size 2/0 AWG, Length 5.66 In., Width 0.98 In., Depth 4.05 In., Standards UL Listed, CSA Certified, CE

Reviews