KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2P Shunt Trip Bolt On Circuit Breaker 50A 277/480VAC

SQUARE D| Zoro #: G1723102| Mfr #: EDB24050SA

$1040.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.94"
Series: EDB
AC Voltage Rating: 277/480VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1723102 Mfr #: EDB24050SA
Width: 2.94"Series: EDB
AC Voltage Rating: 277/480VACDC Voltage Rating: Not Rated
Length: 5.66"Circuit Breaker Type: Shunt Trip
Amps: 50Terminal Connection: Lug
Max. Wire Size: 2/0 AWGNumber of Poles: 2
Item: Bolt On Circuit BreakerFrame Size: 125A/EDB
For Use With: Square D NF PanelboardsDepth: 4.05"
Standards: UL listed, CSA certifiedMin. Wire Size: 14 AWG
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 50 Amps, Number of Poles 2, Circuit Breaker Type Shunt Trip, AC Voltage Rating 277/480VAC, DC Voltage Rating Not Rated, For Use With Square D NF Panelboards, Series EDB, Terminal Connection Lug, Max. AIR Rating 18 kA, Frame Size 125A/EDB, Min. Wire Size 14 AWG, Max. Wire Size 2/0 AWG, Length 5.66 In., Width 2.94 In., Depth 4.05 In., Standards UL Listed, CSA Certified

Reviews