KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3P Standard Bolt On Circuit Breaker 50A 277/480VAC

SQUARE D| Zoro #: G1197427| Mfr #: EDB34050

$457.47 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.00"
Series: EDB
AC Voltage Rating: 277/480VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1197427 Mfr #: EDB34050
Width: 3.00"Series: EDB
AC Voltage Rating: 277/480VACDC Voltage Rating: 125/250VDC
Length: 5.66"Circuit Breaker Type: Standard
Amps: 50Terminal Connection: Lug
Max. Wire Size: 2/0 AWGNumber of Poles: 3
Item: Bolt On Circuit BreakerFrame Size: 125A/EDB
For Use With: Square D NF PanelboardsDepth: 4.05"
Standards: UL Listed, CSA Certified, NOM 117 CertifiedMin. Wire Size: 14 AWG (Cu), 12 AWG (Al)
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 50 Amps, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 277/480VAC, DC Voltage Rating 125/250VDC, For Use With Square D NF Panelboards, Series EDB, Terminal Connection Lug, Max. AIR Rating 18 kA, Frame Size 125A/EDB, Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 2/0 AWG, Length 5.66 In., Width 3.00 In., Depth 4.05 In., Standards UL Listed, CSA Certified, NOM 117 Certified

Reviews