KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3P Shunt Trip Bolt On Circuit Breaker 50A 277/480VAC

SQUARE D| Zoro #: G1588456| Mfr #: EDB34050SA

$1050.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.92"
Series: EDB
AC Voltage Rating: 277/480VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1588456 Mfr #: EDB34050SA
Width: 3.92"Series: EDB
AC Voltage Rating: 277/480VACDC Voltage Rating: Not Rated
Length: 5.66"Circuit Breaker Type: Shunt Trip
Amps: 50Terminal Connection: Lug
Max. Wire Size: 2/0 AWGNumber of Poles: 3
Item: Bolt On Circuit BreakerFrame Size: 125A/EDB
For Use With: Square D NF PanelboardsDepth: 4.05"
Standards: UL listed, CSA certifiedMin. Wire Size: 14 AWG
Country of Origin (subject to change): Multiple

Description

Bolt On Circuit Breaker, 50 Amps, Number of Poles 3, Circuit Breaker Type Shunt Trip, AC Voltage Rating 277/480VAC, DC Voltage Rating Not Rated, For Use With Square D NF Panelboards, Series EDB, Terminal Connection Lug, Max. AIR Rating 18 kA, Frame Size 125A/EDB, Min. Wire Size 14 AWG, Max. Wire Size 2/0 AWG, Length 5.66 In., Width 3.92 In., Depth 4.05 In., Standards UL Listed, CSA Certified

Reviews