3P Switched Neutral Bolt On Circuit Breaker 50A 120/240VAC

SQUARE D| Zoro #: G2166841| Mfr #: QOB350SWN

$140.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3.00"
Series: QOB
AC Voltage Rating: 120/240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2166841 Mfr #: QOB350SWN
Width: 3.00"Series: QOB
AC Voltage Rating: 120/240VACDC Voltage Rating: 48VDC
Length: 3.12"Circuit Breaker Type: Switched Neutral
Amps: 50Terminal Connection: Lug
Max. Wire Size: 2 AWGNumber of Poles: 3
Item: Bolt On Circuit BreakerFrame Size: 100A/QO
For Use With: Square D NQOD PanelboardsDepth: 2.91"
Standards: UL listed, CSA certifiedMin. Wire Size: 8 AWG
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 50 Amps, Number of Poles 3, Circuit Breaker Type Switched Neutral, AC Voltage Rating 120/240VAC, DC Voltage Rating 48VDC, For Use With Square D NQOD Panelboards, Series QOB, Terminal Connection Lug, Max. AIR Rating 10kA, Frame Size 100A/QO, Min. Wire Size 8 AWG, Max. Wire Size 2 AWG, Length 3.12 In., Width 3.00 In., Depth 2.91 In., Standards UL Listed, CSA Certified

Reviews