3P High Interrupt Capacity Circuit Breaker 50A 240VAC

SQUARE D| Zoro #: G0715845| Mfr #: QOB350VH

$409.26 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 3.00"
Min. Wire Size: 8 AWG
Series: QOB
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0715845 Mfr #: QOB350VH
Length: 3.00"Min. Wire Size: 8 AWG
Series: QOBItem: Bolt On Circuit Breaker
AC Voltage Rating: 240VACWidth: 2.25"
Frame Size: 100A/QOTerminal Connection: Lug
Standards: UL listed, CSA certifiedMax. Wire Size: 2 AWG
For Use With: Square D NQOD PanelboardsCircuit Breaker Type: High Interrupting Capacity
Depth: 2.91"Amps: 50
Number of Poles: 3DC Voltage Rating: Not Rated
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 50 Amps, Number of Poles 3, Circuit Breaker Type High Interrupting Capacity, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With Square D NQOD Panelboards, Series QOB, Terminal Connection Lug, Max. AIR Rating 22 kA, Frame Size 100A/QO, Min. Wire Size 8 AWG, Max. Wire Size 2 AWG, Length 3.00 In., Width 2.25 In., Depth 2.91 In., Standards UL Listed, CSA Certified

Reviews