KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1P Shunt Trip Bolt On Circuit Breaker 60A 120/240VAC

SQUARE D| Zoro #: G2283066| Mfr #: QOB1601021

$184.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1.50"
Series: QOB
AC Voltage Rating: 120/240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2283066 Mfr #: QOB1601021
Width: 1.50"Series: QOB
AC Voltage Rating: 120/240VACDC Voltage Rating: 48VDC
Length: 3.00"Circuit Breaker Type: Shunt Trip
Amps: 60Terminal Connection: Lug
Max. Wire Size: 2 AWGNumber of Poles: 1
Item: Bolt On Circuit BreakerFrame Size: 100A/QO
For Use With: Square D NQOD PanelboardsDepth: 2.91"
Standards: UL listed, CSA certifiedMin. Wire Size: 8 AWG
Country of Origin (subject to change): Multiple

Description

Bolt On Circuit Breaker, 60 Amps, Number of Poles 1, Circuit Breaker Type Shunt Trip, AC Voltage Rating 120/240VAC, DC Voltage Rating 48VDC, For Use With Square D NQOD Panelboards, Series QOB, Terminal Connection Lug, Max. AIR Rating 10kA, Frame Size 100A/QO, Min. Wire Size 8 AWG, Max. Wire Size 2 AWG, Length 3.00 In., Width 1.50 In., Depth 2.91 In., Standards UL Listed, CSA Certified

Reviews