2P Standard Bolt On Circuit Breaker 60A 277/480VAC

SQUARE D| Zoro #: G2445484| Mfr #: EDB24060

$408.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2445484 Mfr #: EDB24060
Max. AIR Rating: 18kASeries: EDB
AC Voltage Rating: 277/480VACCircuit Breaker Type: Standard
Terminal Connection: LugItem: Bolt On Circuit Breaker
Number of Poles: 2Depth: 4.05"
Standards: UL Listed, CSA Certified, NOM 117 CertifiedFrame Size: 125A/EDB
Width: 1.96"Length: 5.66"
DC Voltage Rating: 125VDCMax. Wire Size: 2/0 AWG
Min. Wire Size: 14 AWG (Cu), 12 AWG (Al)Amps: 60
Country of Origin (subject to change): Mexico

Product Description

Bolt On Circuit Breaker, 60 Amps, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 277/480VAC, DC Voltage Rating 125VDC, For Use With Square D NF Panelboards, Series EDB, Terminal Connection Lug, Max. AIR Rating 18kA, Frame Size 125A/EDB, Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 2/0 AWG, Length 5.66 In., Width 1.96 In., Depth 4.05 In., Standards UL Listed, CSA Certified, NOM 117 Certified

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.