2P Main Breaker Bolt On Circuit Breaker 70A 240VAC

SQUARE D| Zoro #: G1075252| Mfr #: QOM70VH

$66.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 5.07"
Series: QOM
AC Voltage Rating: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1075252 Mfr #: QOM70VH
Width: 5.07"Series: QOM
AC Voltage Rating: 240VACDC Voltage Rating: Not Rated
Length: 5.60"Circuit Breaker Type: Main Breaker
Amps: 70Terminal Connection: Lug
Max. Wire Size: 2/0 AWGNumber of Poles: 2
Item: Bolt On Circuit BreakerFrame Size: 100A/QO
For Use With: Square D 125 Amp Single Phase Convertible Load Centers (QOM1 Frame Size)Depth: 3.60"
Standards: UL listed, CSA certifiedMin. Wire Size: 12 AWG
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 70 Amps, Number of Poles 2, Circuit Breaker Type Main Breaker, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With Square D 125 Amp Single Phase Convertible Load Centers (QOM1 Frame Size), Series QOM, Terminal Connection Lug, Max. AIR Rating 22kA, Frame Size 100A/QO, Min. Wire Size 12 AWG, Max. Wire Size 2/0 AWG, Length 5.60 In., Width 5.07 In., Depth 3.60 In., Standards UL Listed, CSA Certified

Reviews