3P Standard Bolt On Circuit Breaker 70A 277/480VAC

SQUARE D| Zoro #: G1296827| Mfr #: EDB34070

$685.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Poles: 3Max. Wire Size: 2/0 AWGAC Voltage Rating: 277/480VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1296827 Mfr #: EDB34070
Number of Poles: 3Max. Wire Size: 2/0 AWG
AC Voltage Rating: 277/480VACMounting: Bolt on
DC Voltage Rating: 125/250VDCWidth: 3.00"
For Use With: Square D NF PanelboardsSeries: EDB
Frame Size: 125A/EDBDepth: 4.05"
Min. Wire Size: 14 AWG (Cu), 12 AWG (Al)Terminal Connection: Lug
Max. AIR Rating: 18 kAStandards: UL Listed, CSA Certified, NOM 117 Certified
Amps: 70Item: Bolt On Circuit Breaker
Length: 5.66"Circuit Breaker Type: Standard
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 70 Amps, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 277/480VAC, DC Voltage Rating 125/250VDC, For Use With Square D NF Panelboards, Series EDB, Terminal Connection Lug, Max. AIR Rating 18 kA, Frame Size 125A/EDB, Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 2/0 AWG, Length 5.66 In., Width 3.00 In., Depth 4.05 In., Standards UL Listed, CSA Certified, NOM 117 Certified

Reviews