2P Shunt Trip Bolt On Circuit Breaker 80A 277/480VAC

SQUARE D| Zoro #: G0319602| Mfr #: EDB24080SA

$1215.00 /ea

This item ships free. Details.Standard ground shipping.
Frame Size: 125A/EDBNumber of Poles: 2Standards: UL listed, CSA certified
Save 15%. Sign up for Z-mail.


Zoro #: G0319602 Mfr #: EDB24080SA
Frame Size: 125A/EDBNumber of Poles: 2
Standards: UL listed, CSA certifiedTerminal Connection: Lug
Max. AIR Rating: 18 kASeries: EDB
Amps: 80Item: Bolt On Circuit Breaker
AC Voltage Rating: 277/480VACFor Use With: Square D NF Panelboards
Circuit Breaker Type: Shunt TripDC Voltage Rating: Not Rated
Max. Wire Size: 2/0 AWGDepth: 4.05"
Mounting: Bolt onLength: 5.66"
Min. Wire Size: 14 AWGWidth: 2.94"
Country of Origin (subject to change): Mexico


Bolt On Circuit Breaker, 80 Amps, Number of Poles 2, Circuit Breaker Type Shunt Trip, AC Voltage Rating 277/480VAC, DC Voltage Rating Not Rated, For Use With Square D NF Panelboards, Series EDB, Terminal Connection Lug, Max. AIR Rating 18 kA, Frame Size 125A/EDB, Min. Wire Size 14 AWG, Max. Wire Size 2/0 AWG, Length 5.66 In., Width 2.94 In., Depth 4.05 In., Standards UL Listed, CSA Certified