HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

2P High Interrupt Capacity Circuit Breaker 80A 120/240VAC

SQUARE D| Zoro #: G0559106| Mfr #: QOB280VH

$309.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 3.50"
Min. Wire Size: 4 AWG
Series: QOB
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0559106 Mfr #: QOB280VH
Length: 3.50"Min. Wire Size: 4 AWG
Series: QOBItem: Bolt On Circuit Breaker
AC Voltage Rating: 120/240VACWidth: 1.50"
Frame Size: 100A/QOTerminal Connection: Lug
Standards: UL listed, CSA certifiedMax. Wire Size: 2/0 AWG
For Use With: Square D NQOD PanelboardsCircuit Breaker Type: High Interrupting Capacity
Depth: 2.91"Amps: 80
Number of Poles: 2DC Voltage Rating: Not Rated
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 80 Amps, Number of Poles 2, Circuit Breaker Type High Interrupting Capacity, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Square D NQOD Panelboards, Series QOB, Terminal Connection Lug, Max. AIR Rating 22kA, Frame Size 100A/QO, Min. Wire Size 4 AWG, Max. Wire Size 2/0 AWG, Length 3.50 In., Width 1.50 In., Depth 2.91 In., Standards UL Listed, CSA Certified

Reviews