BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3P Standard Bolt On Circuit Breaker 80A 277/480VAC

SQUARE D| Zoro #: G2020557| Mfr #: EDB34080

$734.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 4.05"Max. AIR Rating: 18 kAAmps: 80
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2020557 Mfr #: EDB34080
Depth: 4.05"Max. AIR Rating: 18 kA
Amps: 80Min. Wire Size: 14 AWG (Cu), 12 AWG (Al)
DC Voltage Rating: 125/250VDCItem: Bolt On Circuit Breaker
Mounting: Bolt onStandards: UL Listed, CSA Certified, NOM 117 Certified
Circuit Breaker Type: StandardFrame Size: 125A/EDB
Length: 5.66"For Use With: Square D NF Panelboards
Width: 3.00"Number of Poles: 3
Terminal Connection: LugAC Voltage Rating: 277/480VAC
Series: EDBMax. Wire Size: 2/0 AWG
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 80 Amps, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 277/480VAC, DC Voltage Rating 125/250VDC, For Use With Square D NF Panelboards, Series EDB, Terminal Connection Lug, Max. AIR Rating 18 kA, Frame Size 125A/EDB, Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 2/0 AWG, Length 5.66 In., Width 3.00 In., Depth 4.05 In., Standards UL Listed, CSA Certified, NOM 117 Certified

Reviews