3P High Interrupt Capacity Circuit Breaker 90A 240VAC

SQUARE D| Zoro #: G1887505| Mfr #: QOB390VH

$505.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2.25"
Series: QOB
AC Voltage Rating: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1887505 Mfr #: QOB390VH
Width: 2.25"Series: QOB
AC Voltage Rating: 240VACDC Voltage Rating: Not Rated
Length: 3.50"Circuit Breaker Type: High Interrupting Capacity
Amps: 90Terminal Connection: Lug
Max. Wire Size: 2/0 AWGNumber of Poles: 3
Item: Bolt On Circuit BreakerFrame Size: 100A/QO
For Use With: Square D NQOD PanelboardsDepth: 2.91"
Standards: UL listed, CSA certifiedMin. Wire Size: 4 AWG
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 90 Amps, Number of Poles 3, Circuit Breaker Type High Interrupting Capacity, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With Square D NQOD Panelboards, Series QOB, Terminal Connection Lug, Max. AIR Rating 22kA, Frame Size 100A/QO, Min. Wire Size 4 AWG, Max. Wire Size 2/0 AWG, Length 3.50 In., Width 2.25 In., Depth 2.91 In., Standards UL Listed, CSA Certified

Reviews