HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Bolt-on Hubs, 240/600VAC/250/600VDC

SQUARE D| Zoro #: G1699862| Mfr #: H150CP

$76.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 240/600VAC/250/600VDC
Item: Bolt-On Hubs
Includes: Chrome Plating
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1699862 Mfr #: H150CP
Voltage: 240/600VAC/250/600VDCItem: Bolt-On Hubs
Includes: Chrome PlatingDescription/Special Features: NEMA 4, 4X, 5, 12
For Use With: Heavy Duty Safety Switches, 1-1/2" Conduit SizeAmps AC: 30 to 1200A
Country of Origin (subject to change): United States

Description

Bolt-On Hubs, Voltage 240/600VAC/250/600VDC, 30 to 1200A Amps AC, For Use With Heavy Duty Safety Switches, 1-1/2 In. Conduit Size, Description/Special Features NEMA 4, 4X, 5, 12, Includes Chrome Plating

Reviews