SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bolt-on Hubs, 240/600VAC/250/600VDC

SQUARE D| Zoro #: G2274955| Mfr #: H200CP

$90.61 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Chrome PlatingFor Use With: Heavy Duty Safety Switches, 2" Conduit SizeDescription/Special Features: NEMA 4, 4X, 5, 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2274955 Mfr #: H200CP
Includes: Chrome PlatingFor Use With: Heavy Duty Safety Switches, 2" Conduit Size
Description/Special Features: NEMA 4, 4X, 5, 12Amps AC: 30 to 1200A
Item: Bolt-On HubsVoltage: 240/600VAC/250/600VDC
Country of Origin (subject to change): China

Description

Bolt-On Hubs, Voltage 240/600VAC/250/600VDC, 30 to 1200A Amps AC, For Use With Heavy Duty Safety Switches, 2 In. Conduit Size, Description/Special Features NEMA 4, 4X, 5, 12, Includes Chrome Plating

Reviews