Square D
Br Sq D Qo 2P 100A 1-1/2
- Zoro #: G2697980
- Mfr #: QO2100NRBCP
Hover or click to zoom Tap to zoom
Key Features
- Amps: 100 A
- Standards: UL Listed
- Height: 335 mm
- Phase: 1
- Width: 176 mm
- Features: Mercury Free
- Depth: 4.12 in
- Package Quantity: 1
$130.99
Subtotal: $130.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SQUARE D 30A DP Circ Breaker HOM230C
- SQUARE D Molded Case Circuit Breaker, 30 A, 600V AC, 2 Pole, I-Line Mounting Style, HG Series HGA260301
- SQUARE D Circuit breaker, PowerPact H, I Line, th, 125 A, 690V AC, 3 Pole, I-Line Bracket Mounting Style HLA36125
- SQUARE D Miniature Circuit Breaker, 100, 240VAC, 3 Pole, Bolt-On Mounting Style, QOB Series QOB3100VH1021
- SQUARE D PowerPact J-Frame breaker, Micrologic 3., 250 A, 600V AC, 3 Pole, Unit Mount Lug Mounting Style JDL36250CU31X
- SQUARE D Miniature Circuit Breaker, 15 A, 120V AC, 1 Pole, Plug In Mounting Style, QO Series QO115AFI
- SQUARE D Molded Case Circuit Breaker, 20 A, 600V AC, 2 Pole, Free Standing Mounting Style, HG Series HGL26020
- SQUARE D 60A DP Breaker HOM260C
- SQUARE D Molded Case Circuit Breaker, 60 A, 600V AC, 2 Pole, I-Line Mounting Style, HG Series HGA260601
- EATON IEC Miniature Circuit Breaker, 4 A, 277/480V AC, 1 Pole, DIN Rail Mounting Style, FAZ-NA Series FAZ-D4/1-NA-SP
- EATONRPORATION 50A DP Circ Breaker CHF250CS
- Square D Circuit Breakers