Square D
Br Sq D Qo 2P 25A 1-1/2"
- Zoro #: G2691364
- Mfr #: QO225CP

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $32.50
Square D #QO225CP Specifications
- Zoro #: G2691364
- Mfr #: QO225CP
- Country of Origin (subject to change): United States
Description
All QO circuit breakers are equipped with the exclusive visi-trip indicator. When a QO visi-trip circuit breaker trips the handle snaps to a midpoint position between “Off” and “On” and a highly visible red indicator easily identifies the tripped breaker. This enables you to easily distinguish which breaker has tripped in a load center that may contain up to 42 different circuit breakers.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Square D #QO225CP
Explore more
- Square D PowerPact J-Frame breaker, thermal-magne JJM36250
- Square D Brkr Hom 15A Arc Fault HOM115CAFIC
- Square D Br Sq D Qo 2P 100A 1-1/2 QO2100NRBCP
- Square D Molded Case Circuit Breaker, 80 A, 600V AC, 2 Pole, Free Standing Mounting Style, HG Series HGL26080
- Square D Motor circuit protector, PowerPact H, 15 HGL36150M38X
- Square D Br Sw D Qo 2P 30A 1-1/2" QO230C
- Square D PowerPact Q-molded case circuit breake QJP32100TM
- Square D Bkr Sq D Hom 2P 90A 2" HOM290CP
- Abb SU202M-K16, UL489 MCB 2P K 16A 480/277 SU202M-K16
- Ge Power Outlet Box 70Amp U041CP
- Abb A2A250TW, A2A 250 TMF 250-2500 3P F F UL A2A250TW
- Square D Circuit Breakers