DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Bus Plug Unit, 100A, 600V, 3Pl, 3G W, 3Ph, FA

SQUARE D| Zoro #: G2289865| Mfr #: PFA36100G

$2526.02 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Enclosure Rating: NEMA 1
Breaker Type: FA
Voltage: 600VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2289865 Mfr #: PFA36100G
Enclosure Rating: NEMA 1Breaker Type: FA
Voltage: 600VACItem: Busway Plug In Unit
Width: 8-1/4"Standards: UL Listed, CSA Certified
Height: 13"For Use With: I-Line and I-Line II Busway
Phase/Wire: 3 Phase, 3 Wire with GroundDepth: 6-2/3"
Amps: 100Number of Poles: 3
Fusible/Nonfusible: NonfusibleCountry of Origin (subject to change): United States

Description

Busway Plug In Unit, Amps 100, Voltage 600VAC, Number of Poles 3, Nonfusible, 3 Phase, 3 Wire with Ground, Enclosure Rating NEMA 1, Breaker Type FA, For Use With I-Line and I-Line II Busway, Height 13 In., Width 8-1/4 In., Depth 6-2/3 In., Standards UL Listed, CSA Certified

Reviews