SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bus Plug Unit, 125A, 277/480V, 3P3Ph, 4W, HD

SQUARE D| Zoro #: G0257187| Mfr #: PHD36125GN

$5283.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 277/480VACAmps: 125Breaker Type: HD
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0257187 Mfr #: PHD36125GN
Voltage: 277/480VACAmps: 125
Breaker Type: HDFor Use With: I-Line II Busway
Enclosure Rating: NEMA 1Height: 20-1/3"
Standards: UL Listed, CSA CertifiedItem: Busway Plug In Unit
Width: 8-1/2"Phase/Wire: 3 Phase, 4 Wire with Ground
Number of Poles: 3Fusible/Nonfusible: Nonfusible
Depth: 8"Country of Origin (subject to change): United States

Description

Busway Plug In Unit, Amps 125, Voltage 277/480VAC, Number of Poles 3, Nonfusible, 3 Phase, 4 Wire with Ground, Enclosure Rating NEMA 1, Breaker Type HD, For Use With I-Line II Busway, Height 20-1/3 In., Width 8-1/2 In., Depth 8 In., Standards UL Listed, CSA Certified

Reviews