Bus Plug Unit, 200A, 208/240V, 3P3Ph, 4W, PQ

SQUARE D| Zoro #: G0371953| Mfr #: PQ4220G

$3407.67 /ea

This item ships free. Details.Standard ground shipping.
Number of Poles: 3Voltage: 120 to 208/240VACStandards: UL Listed, CSA Certified
Save 15%. Sign up for Z-mail.


Zoro #: G0371953 Mfr #: PQ4220G
Number of Poles: 3Voltage: 120 to 208/240VAC
Standards: UL Listed, CSA CertifiedHeight: 16-1/5"
Phase/Wire: 3 Phase, 4 Wire with GroundItem: Busway Plug In Unit
For Use With: I-Line and I-Line II BuswayDepth: 11-2/5"
Amps: 200Breaker Type: PQ
Fuse Class: H, K, RFusible/Nonfusible: Fusible
Enclosure Rating: NEMA 1Width: 22-1/2"
Country of Origin (subject to change): Mexico


Busway Plug In Unit, Amps 200, Voltage 120 to 208/240VAC, Number of Poles 3, Fusible, 3 Phase, 4 Wire with Ground, Enclosure Rating NEMA 1, Fuse Class H, K, R, Breaker Type PQ, For Use With I-Line and I-Line II Busway, Height 16-1/5 In., Width 22-1/2 In., Depth 11-2/5 In., Standards UL Listed, CSA Certified