Bus Plug Unit, 200A, 240V, 3Pol, 4G W, 3Ph, PS

SQUARE D| Zoro #: G2355001| Mfr #: PS4220G

$3459.21 /ea

This item ships free. Details.Standard ground shipping.
Details:
Enclosure Rating: NEMA 1
Amps: 200
Number of Poles: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2355001 Mfr #: PS4220G
Enclosure Rating: NEMA 1Amps: 200
Number of Poles: 3Fusible/Nonfusible: Fusible
Height: 16-1/5"Width: 22-1/2"
Voltage: 240VACBreaker Type: PS
Depth: 11-2/5"For Use With: I-Line and I-Line II Busway on Vertical Riser Applications Only
Item: Busway Plug In UnitPhase/Wire: 3 Phase, 4 Wire with Ground
Fuse Class: H, K, RStandards: UL Listed, CSA Certified
Country of Origin (subject to change): Mexico

Description

Busway Plug In Unit, Amps 200, Voltage 240VAC, Number of Poles 3, Fusible, 3 Phase, 4 Wire with Ground, Enclosure Rating NEMA 1, Fuse Class H, K, R, Breaker Type PS, For Use With I-Line and I-Line II Busway on Vertical Riser Applications Only, Height 16-1/5 In., Width 22-1/2 In., Depth 11-2/5 In., Standards UL Listed, CSA Certified

Reviews