KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bus Plug Unit, 200A, 480/600V, 3P3Ph, 4W, PQ

SQUARE D| Zoro #: G2033351| Mfr #: PQ4620G

$3755.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 22-1/2"
Voltage: 277/480/600VAC
Phase/Wire: 3 Phase, 4 Wire with Ground
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2033351 Mfr #: PQ4620G
Width: 22-1/2"Voltage: 277/480/600VAC
Phase/Wire: 3 Phase, 4 Wire with GroundBreaker Type: PQ
Amps: 200Enclosure Rating: NEMA 1
Fuse Class: H, K, RFusible/Nonfusible: Fusible
Number of Poles: 3Item: Busway Plug In Unit
For Use With: I-Line and I-Line II BuswayDepth: 11-2/5"
Height: 16-1/5"Standards: UL Listed, CSA Certified
Country of Origin (subject to change): Mexico

Description

Busway Plug In Unit, Amps 200, Voltage 277/480/600VAC, Number of Poles 3, Fusible, 3 Phase, 4 Wire with Ground, Enclosure Rating NEMA 1, Fuse Class H, K, R, Breaker Type PQ, For Use With I-Line and I-Line II Busway, Height 16-1/5 In., Width 22-1/2 In., Depth 11-2/5 In., Standards UL Listed, CSA Certified

Reviews