KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bus Plug Unit, 20A, 240V, 3Pl, 3G W, 3Ph, FA

SQUARE D| Zoro #: G0813644| Mfr #: PFA32020G

$1755.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 8-1/4"
Voltage: 240VAC
Phase/Wire: 3 Phase, 3 Wire with Ground
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0813644 Mfr #: PFA32020G
Width: 8-1/4"Voltage: 240VAC
Phase/Wire: 3 Phase, 3 Wire with GroundBreaker Type: FA
Amps: 20Enclosure Rating: NEMA 1
Fusible/Nonfusible: NonfusibleNumber of Poles: 3
Item: Busway Plug In UnitFor Use With: I-Line and I-Line II Busway
Depth: 6-2/3"Height: 13"
Standards: UL Listed, CSA CertifiedCountry of Origin (subject to change): United States

Description

Busway Plug In Unit, Amps 20, Voltage 240VAC, Number of Poles 3, Nonfusible, 3 Phase, 3 Wire with Ground, Enclosure Rating NEMA 1, Breaker Type FA, For Use With I-Line and I-Line II Busway, Height 13 In., Width 8-1/4 In., Depth 6-2/3 In., Standards UL Listed, CSA Certified

Reviews