Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Bus Plug Unit, 20A, 600V, 3Pl, 3G W, 3Ph, FA

SQUARE D| Zoro #: G2166981| Mfr #: PFA36020G

$2218.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 600VACAmps: 20Breaker Type: FA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2166981 Mfr #: PFA36020G
Voltage: 600VACAmps: 20
Breaker Type: FAFor Use With: I-Line and I-Line II Busway
Enclosure Rating: NEMA 1Height: 13"
Standards: UL Listed, CSA CertifiedItem: Busway Plug In Unit
Width: 8-1/4"Phase/Wire: 3 Phase, 3 Wire with Ground
Number of Poles: 3Fusible/Nonfusible: Nonfusible
Depth: 6-2/3"Country of Origin (subject to change): United States

Description

Busway Plug In Unit, Amps 20, Voltage 600VAC, Number of Poles 3, Nonfusible, 3 Phase, 3 Wire with Ground, Enclosure Rating NEMA 1, Breaker Type FA, For Use With I-Line and I-Line II Busway, Height 13 In., Width 8-1/4 In., Depth 6-2/3 In., Standards UL Listed, CSA Certified

Reviews