KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bus Plug Unit, 40A, 480/600V, 3P3Ph, 4G W, FA

SQUARE D| Zoro #: G0341582| Mfr #: PFA34040GN

$2343.07 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 8-1/4"
Voltage: 277/480/600VAC
Phase/Wire: 3 Phase, 4 Wire with Ground
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0341582 Mfr #: PFA34040GN
Width: 8-1/4"Voltage: 277/480/600VAC
Phase/Wire: 3 Phase, 4 Wire with GroundBreaker Type: FA
Amps: 40Enclosure Rating: NEMA 1
Fusible/Nonfusible: NonfusibleNumber of Poles: 3
Item: Busway Plug In UnitFor Use With: I-Line and I-Line II Busway
Depth: 6-2/3"Height: 13"
Standards: UL Listed, CSA CertifiedCountry of Origin (subject to change): United States

Description

Busway Plug In Unit, Amps 40, Voltage 277/480/600VAC, Number of Poles 3, Nonfusible, 3 Phase, 4 Wire with Ground, Enclosure Rating NEMA 1, Breaker Type FA, For Use With I-Line and I-Line II Busway, Height 13 In., Width 8-1/4 In., Depth 6-2/3 In., Standards UL Listed, CSA Certified

Reviews