KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bus Plug Unit, 600A, 240/600V, 3P3Ph, 3W, PBQ

SQUARE D| Zoro #: G1246034| Mfr #: PBQ3660G

$12652.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Depth: 13-3/4"
Enclosure Rating: NEMA 1
Amps: 600
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1246034 Mfr #: PBQ3660G
Depth: 13-3/4"Enclosure Rating: NEMA 1
Amps: 600Height: 42"
Breaker Type: PBQWidth: 21"
Item: Busway Plug In UnitPhase/Wire: 3 Phase, 3 Wire with Ground
Standards: UL Listed, CSA CertifiedFuse Class: H, K, R
For Use With: I-Line and I-Line II BuswayNumber of Poles: 3
Voltage: 240/600VACFusible/Nonfusible: Fusible
Country of Origin (subject to change): Mexico

Description

Busway Plug In Unit, Amps 600, Voltage 240/600VAC, Number of Poles 3, Fusible, 3 Phase, 3 Wire with Ground, Enclosure Rating NEMA 1, Fuse Class H, K, R, Breaker Type PBQ, For Use With I-Line and I-Line II Busway, Height 42 In., Width 21 In., Depth 13-3/4 In., Standards UL Listed, CSA Certified

Reviews