Bus Plug Unit, 600A, 240/600V, 3P3Ph, 4W, PBQ

SQUARE D| Zoro #: G1072522| Mfr #: PBQ4660G

$12320.37 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 21"
Voltage: 240/600VAC
Phase/Wire: 3 Phase, 4 Wire with Ground
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1072522 Mfr #: PBQ4660G
Width: 21"Voltage: 240/600VAC
Phase/Wire: 3 Phase, 4 Wire with GroundBreaker Type: PBQ
Amps: 600Enclosure Rating: NEMA 1
Fuse Class: H, K, RFusible/Nonfusible: Fusible
Number of Poles: 3Item: Busway Plug In Unit
For Use With: I-Line and I-Line II BuswayDepth: 13-3/4"
Height: 42"Standards: UL Listed, CSA Certified
Country of Origin (subject to change): Mexico

Description

Busway Plug In Unit, Amps 600, Voltage 240/600VAC, Number of Poles 3, Fusible, 3 Phase, 4 Wire with Ground, Enclosure Rating NEMA 1, Fuse Class H, K, R, Breaker Type PBQ, For Use With I-Line and I-Line II Busway, Height 42 In., Width 21 In., Depth 13-3/4 In., Standards UL Listed, CSA Certified

Reviews