Bus Plug Unit, 60A, 208/240V, 3P3Ph, 4G W, FA

SQUARE D| Zoro #: G1728361| Mfr #: PFA32060GN

$1922.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 8-1/4"
Voltage: 120 to 208/240VAC
Phase/Wire: 3 Phase, 4 Wire with Ground
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1728361 Mfr #: PFA32060GN
Width: 8-1/4"Voltage: 120 to 208/240VAC
Phase/Wire: 3 Phase, 4 Wire with GroundBreaker Type: FA
Amps: 60Enclosure Rating: NEMA 1
Fusible/Nonfusible: NonfusibleNumber of Poles: 3
Item: Busway Plug In UnitFor Use With: I-Line and I-Line II Busway
Depth: 6-2/3"Height: 13"
Standards: UL Listed, CSA CertifiedCountry of Origin (subject to change): United States

Description

Busway Plug In Unit, Amps 60, Voltage 120 to 208/240VAC, Number of Poles 3, Nonfusible, 3 Phase, 4 Wire with Ground, Enclosure Rating NEMA 1, Breaker Type FA, For Use With I-Line and I-Line II Busway, Height 13 In., Width 8-1/4 In., Depth 6-2/3 In., Standards UL Listed, CSA Certified

Reviews