Bus Plug Unit, 70A, 480V, 3Pl, 3G W, 3Ph, FA

SQUARE D| Zoro #: G1100994| Mfr #: PFA34070G

$2203.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 480VACAmps: 70Breaker Type: FA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1100994 Mfr #: PFA34070G
Voltage: 480VACAmps: 70
Breaker Type: FAFor Use With: I-Line and I-Line II Busway
Enclosure Rating: NEMA 1Height: 13"
Standards: UL Listed, CSA CertifiedItem: Busway Plug In Unit
Width: 8-1/4"Phase/Wire: 3 Phase, 3 Wire with Ground
Number of Poles: 3Fusible/Nonfusible: Nonfusible
Depth: 6-2/3"Country of Origin (subject to change): United States

Description

Busway Plug In Unit, Amps 70, Voltage 480VAC, Number of Poles 3, Nonfusible, 3 Phase, 3 Wire with Ground, Enclosure Rating NEMA 1, Breaker Type FA, For Use With I-Line and I-Line II Busway, Height 13 In., Width 8-1/4 In., Depth 6-2/3 In., Standards UL Listed, CSA Certified

Reviews