THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Bus Plug Unit, 90A, 208/240V, 3P3Ph, 4G W, FA

SQUARE D| Zoro #: G0884134| Mfr #: PFA32090GN

$2263.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
Enclosure Rating: NEMA 1
Amps: 90
Number of Poles: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0884134 Mfr #: PFA32090GN
Enclosure Rating: NEMA 1Amps: 90
Number of Poles: 3Fusible/Nonfusible: Nonfusible
Height: 13"Width: 8-1/4"
Voltage: 120 to 208/240VACBreaker Type: FA
Depth: 6-2/3"For Use With: I-Line and I-Line II Busway
Item: Busway Plug In UnitPhase/Wire: 3 Phase, 4 Wire with Ground
Standards: UL Listed, CSA CertifiedCountry of Origin (subject to change): United States

Description

Busway Plug In Unit, Amps 90, Voltage 120 to 208/240VAC, Number of Poles 3, Nonfusible, 3 Phase, 4 Wire with Ground, Enclosure Rating NEMA 1, Breaker Type FA, For Use With I-Line and I-Line II Busway, Height 13 In., Width 8-1/4 In., Depth 6-2/3 In., Standards UL Listed, CSA Certified

Reviews