Bus Plug Unit, 90A, 480/600V, 3P3Ph, 4G W, FA

SQUARE D |Zoro #: G2272627|Mfr #: PFA34090GN

$2,580.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2272627 Mfr #: PFA34090GN
Enclosure Rating: NEMA 1Number of Poles: 3
Item: Busway Plug In UnitAmps: 90
Voltage: 277/480/600VACPhase/Wire: 3 Phase, 4 Wire with Ground
Breaker Type: FAFusible/Nonfusible: Nonfusible
Width: 8-1/4"Height: 13"
Depth: 6-2/3"Country of Origin (subject to change): United States

Product Description

Busway Plug In Unit, Amps 90, Voltage 277/480/600VAC, Number of Poles 3, Nonfusible, 3 Phase, 4 Wire with Ground, Enclosure Rating NEMA 1, Breaker Type FA, For Use With I-Line and I-Line II Busway, Height 13 In., Width 8-1/4 In., Depth 6-2/3 In., Standards UL Listed, CSA Certified

Product Reviews

Save 15% when you sign up for Z-mail.