October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Busway, CB Plug-in Unit, 100A

  • Zoro #: G0086552
  • Mfr #: PHJ36100GNU43X

$6,205.00

Details
  • Standards: UL listed file E22182, CSA C22.2 No 27
  • Number of Poles: 3
  • Voltage: 600VAC
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Square D #PHJ36100GNU43X Specifications

  • Zoro #: G0086552
  • Mfr #: PHJ36100GNU43X
Standards: UL listed file E22182, CSA C22.2 No 27 Number of Poles: 3
Voltage: 600VAC Breaker Type: H,J
Fusible/Nonfusible: Fusible Height: 8-1/2"
Width: 21-11/16" For Use With: I-Line and I-Line II Busway
Phase/Wire: 3 Phase, 4 Wire with Ground Item: Busway Plug In Unit
Enclosure Rating: NEMA 1 Amps: 100
Depth: 9-1/8" Country of Origin (subject to change): United States

Description

Busway Plug In Unit, Amps 100, Voltage 600VAC, Number of Poles 3, Fusible, 3 Phase, 4 Wire with Ground, Enclosure Rating NEMA 1, Breaker Type H,J, For Use With I-Line and I-Line II Busway, Height 8-1/2 In., Width 21-11/16 In., Depth 9-1/8 In., Standards UL listed file E22182, CSA C22.2 No 27

Reviews of Square D #PHJ36100GNU43X