Square D

Busway Cb Plugin 250A J Frame


$11,379.99
/ea
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns

Key Features

  • Accessory Type Busway Cb Plugin 250A J Frame
  • Level Or Class class 5600
  • Disconnector Device Type associated circuit breaker 250 A 25 kA 240 V || associated circuit breaker 250 A 18 kA 480 V || associated circuit breaker 250 A 14 kA 600 V
  • Product Certifications UL || CSA
  • Fuse Type J
See all product information
Join our email list for 10% off your first order
Get 10% off your order
U.S.-Based Customer Service Agents
U.S.-Based Customer Service
Contact Us