Shop Alternate Products
This Product is Discontinued
Square D
120VAC Non-Reversing Definite Purpose Contactor 1P 25A (Discontinued)
Mfr # 8910DP21V02
Zoro # G2144554
This Product is Discontinued
Key Features
- Number of Poles 1+N
- Full Load Amps-Inductive 25 A
- Full Load Amps-Resistive 35 A
- Coil Volts 120V AC
- Reversing No