Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bus Plug Unit, 80A, 208/240V, 3P3Ph, 4G W, FA

  • Zoro #: G0496291
  • Mfr #: PFA32080GN

$2,392.00

  • Standards: UL Listed, CSA Certified
  • Number of Poles: 3
  • Breaker Type: FA
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Square D By Schneider Electric #PFA32080GN Specifications

  • Zoro #: G0496291
  • Mfr #: PFA32080GN
Standards: UL Listed, CSA Certified Number of Poles: 3
Breaker Type: FA Fusible/Nonfusible: Nonfusible
Height: 13" For Use With: I-Line and I-Line II Busway
Width: 8-1/4" Voltage: 120 to 208/240VAC
Depth: 6-2/3" Phase/Wire: 3 Phase, 4 Wire with Ground
Item: Busway Plug In Unit Enclosure Rating: NEMA 1
Amps: 80 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Busway Plug In Unit, Amps 80, Voltage 120 to 208/240VAC, Number of Poles 3, Nonfusible, 3 Phase, 4 Wire with Ground, Enclosure Rating NEMA 1, Breaker Type FA, For Use With I-Line and I-Line II Busway, Height 13 In., Width 8-1/4 In., Depth 6-2/3 In., Standards UL Listed, CSA Certified

Reviews of Square D By Schneider Electric #PFA32080GN