This item is Discontinued.

Square D Molded Case Circuit Breaker, FA Series, 60, 3 Pole, 240VAC, 10kA at 120/240VAC FA32060

Molded Case Circuit Breaker, FA Series, 60, 3 Pole, 240VAC, 10kA at 120/240VAC (Discontinued)

  • Mfr # FA32060
  • Zoro # G2937182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FA32060
Zoro #
G2937182
UPC #
785901422327
Country of Origin
Mexico

Dimensions

Frame Size
100A/FA
Width
4.50"
Depth
4.16"
Height
6.00"
Max. Wire Size
1/0 AWG
Min. Wire Size
14 AWG (Cu), 12 AWG (Al)

Details

Item
Molded Case Circuit Breaker
Series
FA
Amps
60
Number of Poles
3
AC Voltage Rating
240VAC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In Panelboard
Max. AIR Rating
10kA at 120/240VAC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lug
Phase Connection
ABC
DC Voltage Rating
250VDC
Mounting
Plug In Panelboard
Standards
UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GEN
High Amp Trip Setting
1450A
For Use With
I Line Panelboards
Low Amp Trip Setting
800A

Description

Molded Case Circuit Breaker, 60 Amps, AC Voltage Rating 240VAC, Max. AIR Rating 10kA at 120/240VAC, For Use With I Line Panelboards, Series FA, High Amp Trip Setting 1450A, Low Amp Trip Setting 800A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 250VDC, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase 3, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 100A/FA, Circuit Breaker Mounting Style Plug In Panelboard, Height 6.00 In., Width 4.50 In.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.