This item is Discontinued.

Square D Nonreversing NEMA Magnetic Motor Starter, 12, 3R NEMA Rating, 120V AC, 3 Poles, 1NO 8536SFH1V02H30S

Nonreversing NEMA Magnetic Motor Starter, 12, 3R NEMA Rating, 120V AC, 3 Poles, 1NO (Discontinued)

  • Mfr # 8536SFH1V02H30S
  • Zoro # G6358572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8536SFH1V02H30S
Zoro #
G6358572
UPC #
094704823584
Country of Origin
Mexico

Dimensions

NEMA Size
4
Width
12.84 in
Depth
9.13 in
Height
40.28 in

Details

Item
NEMA Magnetic Motor Starter
Overload Relay Amp Setting
40 to 135A
Coil Volts
120V AC
Enclosure NEMA Rating
12, 3R
Auxiliary Contact Form
1NO
HP @ 3 Phase - 240V
50 hp
Starter Type
NEMA Style
Action
Nonreversing
Amps AC
135
Number of Poles
3
HP @ 3 Phase - 480V
100 hp
HP @ 3 Phase - 575V
100 hp
Standards
CSA, UL
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Features
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Hz
50/60
HP @ 3 Phase - 208V
40 hp

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 40 to 135A, Coil Volts 120V AC, Enclosure NEMA Rating 12, 3R, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 50 hp, HP @ 3 Phase - 480V 100 hp, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 135, NEMA Size 4, Width 12.84 in, Features Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.