Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

200 A Amps AC 600V AC Single Throw Safety Switch 3PST

  • Zoro #: G6652493
  • Mfr #: H364SS
$6,284.05 14% off
$5,370.83
  • Number of Wires: 3
  • IP Rating: Not Rated
  • Item: Single Throw Safety Switch
See full product details
This item ships free.

Square D By Schneider Electric #H364SS Specifications

  • Zoro #: G6652493
  • Mfr #: H364SS
Number of Wires: 3 IP Rating: Not Rated
Item: Single Throw Safety Switch Amps AC: 200 A
Voltage: 600V AC Depth: 8.9 in
Fusible / Nonfusible: Fusible Contact Form: 3PST
Phase: 3 HP: 125 hp @ 600V AC
Duty: Heavy Metallic / Non-Metallic: Metallic
Width: 18.3 in Height: 29.0 in
For Use With: Class H, J, R, T Fuse Number of Poles: 3
Fuse Kit (Class R): Mfr. No. HRK1020 Material of Construction: 316 Stainless Steel
Protection Method: Fusible Standards: UL listed
NEMA Enclosure Type: 12, 3, 3R, 4, 4X Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Switch, Fusible, For Use With Class H, J, R, T Fuse, Heavy Duty, 200 A Amps AC, Voltage 600V AC, 3 Phase, 125 hp @ 600V AC HP, 12, 3, 3R, 4, 4X NEMA Enclosure Type, Not Rated IP Rating, Metallic / Non-Metallic Metallic, Material of Construction 316 Stainless Steel, Number of Wires 3, Number of Poles 3, Contact Form 3PST, Height 29.0 in, Width 18.3 in, Depth 8.9 in, Standards UL Listed, Fuse Kit (Class R) Mfr. No. HRK1020

Reviews of Square D By Schneider Electric #H364SS