Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

60 A Amps AC 600V AC Single Throw Safety Switch 3PST

  • Zoro #: G6659597
  • Mfr #: HU362AWKVW
$678.24
  • Item: Single Throw Safety Switch
  • Protection Method: Nonfusible
  • Number of Poles: 3
See full product details
This item ships free.

Square D By Schneider Electric #HU362AWKVW Specifications

  • Zoro #: G6659597
  • Mfr #: HU362AWKVW
Item: Single Throw Safety Switch Protection Method: Nonfusible
Number of Poles: 3 Standards: UL listed
Depth: 10.9 in NEMA Enclosure Type: 12
Voltage: 600V AC Number of Wires: 3
Contact Form: 3PST Duty: Heavy
Height: 19.7 in Fusible / Nonfusible: Nonfusible
Width: 7.4 in Phase: 3
Metallic / Non-Metallic: Metallic Material of Construction: Copper, Insulating Plastic, Steel
Amps AC: 60 A IP Rating: 52
HP: 60 hp @ 600V Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Switch, Nonfusible, Heavy Duty, 60 A Amps AC, Voltage 600V AC, 3 Phase, 60 hp @ 600V HP, 12 NEMA Enclosure Type, 52 IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Copper, Insulating Plastic, Steel, Number of Wires 3, Number of Poles 3, Contact Form 3PST, Height 19.7 in, Width 7.4 in, Depth 10.9 in, Standards UL Listed

Reviews of Square D By Schneider Electric #HU362AWKVW