Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Three Phase Transformer, 150kVA, 240VAC

  • Zoro #: G0127940
  • Mfr #: EX150T239H
$10,317.41
  • Width: 33.65 in
  • Enclosure Type: Indoor
  • Item: Three Phase Transformer
See full product details
This item ships free.

Square D By Schneider Electric #EX150T239H Specifications

  • Zoro #: G0127940
  • Mfr #: EX150T239H
Width: 33.65 in Enclosure Type: Indoor
Item: Three Phase Transformer Height: 49.08 in
Mounting: Floor Input Voltage: 240VAC
VA Rating: 150kVA Enclosure Rating: NEMA 1 (Convertible to NEMA 3R by Adding Weather Shield)
Depth: 28.45 in Mounting - Transformer: Floor
Standards: NEMA ST-20, UL Listed Mounting - Transformer: Floor
Knockout Size - Transformer: No Knockout Hz - Electrical: 60 Hz
Output Voltage - Transformer: 120V AC, 208V AC Wye Output Voltage: 208VAC Wye/120VAC
VA Rating - Transformer: 150 kVA Input Voltage - Transformer: 240V AC Delta
Winding Material - Transformer: Aluminum Phase - Electrical: 3
Voltage Function - Transformer: Step Down Item - Transformer: Three Phase Transformer
Hz: 60 Outdoor Rated - Transformer: No
Temp. Rise: 150 Degrees C Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Three Phase Transformer, Input Voltage - Transformer 240V AC Delta, Output Voltage - Transformer 120V AC, 208V AC Wye, VA Rating - Transformer 150 kVA, Mounting - Transformer Floor, Outdoor Rated - Transformer No, Voltage Function - Transformer Step Down, Winding Material - Transformer Aluminum, Hz - Electrical 60 Hz, Temp. Rise 150 Degrees C, Enclosure Rating NEMA 1 (Convertible to NEMA 3R by Adding Weather Shield)

Reviews of Square D By Schneider Electric #EX150T239H