Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Three Phase Transformer, 225kVA, 208VAC

  • Zoro #: G0127965
  • Mfr #: EX225T212H

$11,265.22

  • Standards: NEMA ST-20, UL Listed
  • Item: Three Phase Transformer
  • VA Rating: 225kVA
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Square D By Schneider Electric #EX225T212H Specifications

  • Zoro #: G0127965
  • Mfr #: EX225T212H
Standards: NEMA ST-20, UL Listed Item: Three Phase Transformer
VA Rating: 225kVA VA Rating - Transformer: 225kVA
Outdoor Rated - Transformer: No Input Voltage - Transformer: 208VAC Delta
Mounting - Transformer: Floor Height: 57.50"
Input Voltage: 208VAC Item - Transformer: Three Phase Transformer
Hz: 60 Depth: 32.75"
Output Voltage - Transformer: 480VAC Wye, 277VAC Mounting - Transformer: Floor
Enclosure Type: Indoor Output Voltage: 480VAC Wye/277VAC
Enclosure Rating: NEMA 1 (Convertible to NEMA 3R by Adding Weather Shield) Phase - Electrical: 3
Voltage Function - Transformer: Step Up Mounting: Floor
Winding Material - Transformer: Aluminum Width: 40.07"
Hz - Electrical: 60 Hz Knockout Size - Transformer: No Knockout
Temp. Rise: 150 Degrees C Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Three Phase Transformer, Input Voltage - Transformer 208VAC Delta, Output Voltage - Transformer 480VAC Wye, 277VAC, VA Rating - Transformer 225kVA, Mounting - Transformer Floor, Outdoor Rated - Transformer No, Voltage Function - Transformer Step Up, Winding Material - Transformer Aluminum, Hz - Electrical 60 Hz, Temp. Rise 150 Degrees C, Enclosure Rating NEMA 1 (Convertible to NEMA 3R by Adding Weather Shield)

Reviews of Square D By Schneider Electric #EX225T212H