Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Three Phase Transformer, 225kVA, 480VAC

  • Zoro #: G0127931
  • Mfr #: EX225T1814H

$11,265.22

  • Knockout Size - Transformer: No Knockout
  • Voltage Function - Transformer: Step Down
  • Item - Transformer: Three Phase Transformer
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Square D By Schneider Electric #EX225T1814H Specifications

  • Zoro #: G0127931
  • Mfr #: EX225T1814H
Knockout Size - Transformer: No Knockout Voltage Function - Transformer: Step Down
Item - Transformer: Three Phase Transformer Mounting - Transformer: Floor
Hz: 60 VA Rating - Transformer: 225kVA
VA Rating: 225kVA Enclosure Type: Indoor
Outdoor Rated - Transformer: No Output Voltage - Transformer: 480VAC Wye, 277VAC
Winding Material - Transformer: Aluminum Item: Three Phase Transformer
Input Voltage: 480VAC Depth: 32.75"
Hz - Electrical: 60 Hz Input Voltage - Transformer: 480VAC Delta
Output Voltage: 480VAC Wye/277VAC Width: 40.07"
Temp. Rise: 150 Degrees C Height: 57.50"
Enclosure Rating: NEMA 1 (Convertible to NEMA 3R by Adding Weather Shield) Mounting - Transformer: Floor
Phase - Electrical: 3 Standards: NEMA ST-20, UL Listed
Mounting: Floor Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Three Phase Transformer, Input Voltage - Transformer 480VAC Delta, Output Voltage - Transformer 480VAC Wye, 277VAC, VA Rating - Transformer 225kVA, Mounting - Transformer Floor, Outdoor Rated - Transformer No, Voltage Function - Transformer Step Down, Winding Material - Transformer Aluminum, Hz - Electrical 60 Hz, Temp. Rise 150 Degrees C, Enclosure Rating NEMA 1 (Convertible to NEMA 3R by Adding Weather Shield)

Reviews of Square D By Schneider Electric #EX225T1814H