Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Three Phase Transformer, 30kVA, 208VAC

  • Zoro #: G0128099
  • Mfr #: EX30T212H

$4,643.46

  • Width: 25.50"
  • Item - Transformer: Three Phase Transformer
  • Depth: 21.00"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Square D By Schneider Electric #EX30T212H Specifications

  • Zoro #: G0128099
  • Mfr #: EX30T212H
Width: 25.50" Item - Transformer: Three Phase Transformer
Depth: 21.00" Standards: NEMA ST-20, UL Listed
Enclosure Rating: NEMA 1 (Convertible to NEMA 3R by Adding Weather Shield) Hz - Electrical: 60 Hz
Item: Three Phase Transformer Output Voltage - Transformer: 480VAC Wye, 277VAC
Temp. Rise: 150 Degrees C Enclosure Type: Indoor
Input Voltage - Transformer: 208VAC Delta Mounting - Transformer: Floor
Input Voltage: 208VAC Outdoor Rated - Transformer: No
Knockout Size - Transformer: No Knockout Winding Material - Transformer: Aluminum
Output Voltage: 480VAC Wye/277VAC Voltage Function - Transformer: Step Up
Height: 35.32" Mounting: Floor
Phase - Electrical: 3 VA Rating: 30kVA
Hz: 60 VA Rating - Transformer: 30kVA
Mounting - Transformer: Floor Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Three Phase Transformer, Input Voltage - Transformer 208VAC Delta, Output Voltage - Transformer 480VAC Wye, 277VAC, VA Rating - Transformer 30kVA, Mounting - Transformer Floor, Outdoor Rated - Transformer No, Voltage Function - Transformer Step Up, Winding Material - Transformer Aluminum, Hz - Electrical 60 Hz, Temp. Rise 150 Degrees C, Enclosure Rating NEMA 1 (Convertible to NEMA 3R by Adding Weather Shield)

Reviews of Square D By Schneider Electric #EX30T212H